DV
AKRO-MILS

Bin Lid, Univrsl, Clear, for Mfr. No. 36120

  • Item # 36MY19
  • My Part #
  • Mfr. Model # 36121CRY
  • Catalog Page # N/A
  • UNSPSC # 24112409
Bin Lid, Univrsl, Clear, for Mfr. No. 36120 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

This clear bin lid keeps contents clean yet visible.

View More

Technical Specs

  • Bin and Container Accessory Item Bin Lid
  • ESD Conductive No
  • Overall Height 19/32"
  • Overall Length 11-15/64"
  • Overall Width 6-3/32"
  • Used With Bin or Container Style Hang and Stack Bin
  • Material Industrial Grade Polymer
  • Color Clear
  • For Use With Mfr. No. 36120
  • Package Quantity 50
How can we improve our Technical Specifications?

Compliance and Restrictions

None