Skip Content

NC
AKRO-MILS

Bin Cup,5-3/8x7-1/4x8-3/10,Yellow

  • Item # 39T742
  • My Part #
  • Mfr. Model # 38008YEL
  • Catalog Page # 1293
  • UNSPSC # 24112003
Bin Cup,5-3/8x7-1/4x8-3/10,Yellow close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $7.30 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.97 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This small plastic bin cup is for use with a multi-load tote.

View More

Technical Specs

  • Bin and Container Accessory Item Bin Cup
  • ESD Conductive No
  • Overall Height 8-3/8"
  • Overall Length 5-3/8"
  • Overall Width 7-1/4"
  • Volume Capacity 0.14 cu. ft.
  • Used With Bin or Container Style Straight Wall Container
  • Material Industrial Grade Polymer
  • Color Yellow
  • Load Capacity 11 lb.
  • For Use With Mfr. No. 38358GRY
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.