Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
AKRO-MILS

Bin Cabinet, Total Number of Bins 36

  • Item # 9F041
  • My Part #
  • Mfr. Model # AC3618QV240
  • Catalog Page # N/A
  • UNSPSC # 56101530
Bin Cabinet, Total Number of Bins 36 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,482.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 373.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring 16-gauge welded-steel construction, this cabinet offers secure, viewable storage. The durable, lightweight Lexan door panels keep out dust and debris. The keyed handle has a three-point locking system. Plastic storage bins are included.

View More

Technical Specs

  • Item - Bin Cabinets Bin Cabinet
  • Bin Cabinet Style Louvered Panel
  • Cabinet Strength Rating Industrial
  • Bin Cabinet Door Style Clearview
  • Height of Cabinet 78"
  • Width of Cabinet 36"
  • Depth of Cabinet 18"
  • Total Number of Bins 36
  • Total Number of Shelves 0
  • Total Number of Drawers 0
  • Bin Depth 14-3/4"
  • Bin Height 7"
  • Bin Width 8-1/4"
  • Total Number of Door Bins 0
  • Bins per Cabinet 36
  • Bin Color Yellow
  • Mobile/Stationary Stationary
  • Locking Cabinet Yes
  • Color Sand
  • Gauge 16
  • Total Capacity 1000 lb.
  • Number of Cabinet Shelves 0
  • Number of Door Shelves 0
  • Bin Material Polymer
  • Material - Cabinets Steel
  • Method of Construction Welded
  • Finish - Cabinets Powder Coated
  • Cabinet Locking Mechanism Keyed
  • Locking Points 3 Points
  • Cabinet Handle Style Swing
  • Assembled/Unassembled Assembled
  • Includes (2) Keys
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.