Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
AKRO-MILS

Bin Cabinet, Total Number of Bins 36

  • Item # 31C016
  • My Part #
  • Mfr. Model # AC3618QV240R
  • Catalog Page # N/A
  • UNSPSC # 30161801
Bin Cabinet, Total Number of Bins 36 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Featuring 16-gauge welded-steel construction, this cabinet offers secure, viewable storage. The durable, lightweight Lexan door panels keep out dust and debris. The keyed handle has a three-point locking system. Plastic storage bins are included.

View More

Technical Specs

  • Item - Bin Cabinets Bin Cabinet
  • Bin Cabinet Style Louvered Panel
  • Cabinet Strength Rating Industrial
  • Bin Cabinet Door Style Clearview
  • Height of Cabinet 78"
  • Width of Cabinet 36"
  • Depth of Cabinet 18"
  • Total Number of Bins 36
  • Total Number of Shelves 0
  • Total Number of Drawers 0
  • Bin Depth 14-3/4"
  • Bin Height 7"
  • Bin Width 8-1/4"
  • Total Number of Door Bins 0
  • Bins per Cabinet 36
  • Bin Color Red
  • Mobile/Stationary Stationary
  • Locking Cabinet Yes
  • Color Sand
  • Gauge 16
  • Total Capacity 1000 lb.
  • Number of Cabinet Shelves 0
  • Number of Door Shelves 0
  • Material - Cabinets Steel
  • Finish - Cabinets Powder Coated
  • Cabinet Locking Mechanism Keyed
  • Locking Points 3 Points
  • Cabinet Handle Style Swing
  • Assembled/Unassembled Assembled
  • Includes (36) Mfr. No. 30240RED
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products