Skip Content

DV
AKRO-MILS

Bin Cabinet, Total Number of Bins 102

  • Item # 31C015
  • My Part #
  • Mfr. Model # AC3624B3AS
  • Catalog Page # N/A
  • UNSPSC # 30161801
Bin Cabinet,78 In. H,24 In. D close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Featuring three shelves and a louvered back wall panel, this all-welded steel cabinet has a keyed handle with a three-point locking system. Plastic storage bins are included.

View More

Technical Specs

  • Item - Bin Cabinets Bin Cabinet
  • Bin Cabinet Style Louvered Panel/Shelving
  • Cabinet Strength Rating Industrial
  • Bin Cabinet Door Style Louvered Panel
  • Height of Cabinet 78"
  • Width of Cabinet 36"
  • Depth of Cabinet 24"
  • Total Number of Bins 102
  • Total Number of Shelves 3
  • Total Number of Drawers 0
  • Bin Depth (48) 5-3/8", (48) 7-3/8", (6) 14-3/4"
  • Bin Width (48) 4", (48) 4", (6) 16-1/2"
  • Total Number of Door Bins 96
  • Bins per Cabinet 6
  • Bin Color Blue
  • Mobile/Stationary Stationary
  • Locking Cabinet Yes
  • Color Gray
  • Gauge 16
  • Total Capacity 1500 lb.
  • Number of Cabinet Shelves 3
  • Cabinet Shelf Capacity 50 lb.
  • Cabinet Shelf W x D 34" x 18"
  • Number of Door Shelves 0
  • Material - Cabinets Steel
  • Finish - Cabinets Powder Coated
  • Cabinet Locking Mechanism Keyed
  • Locking Points 3 Points
  • Cabinet Handle Style Swing
  • Assembled/Unassembled Assembled
  • Includes (48) Mfr. No. 30210BLUE, (48) Mfr. No. 30220BLUE and (6) Mfr. No. 30250BLUE
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products