Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
AKRO-MILS

Bin Cabinet, Total Number of Bins 102

  • Item # 31C014
  • My Part #
  • Mfr. Model # AC3624R3AS
  • Catalog Page # N/A
  • UNSPSC # 30161801
Bin Cabinet, Total Number of Bins 102 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Featuring three shelves and a louvered back wall panel, this all-welded steel cabinet has a keyed handle with a three-point locking system. Plastic storage bins are included.

View More

Technical Specs

  • Item - Bin Cabinets Bin Cabinet
  • Bin Cabinet Style Louvered Panel/Shelving
  • Cabinet Strength Rating Industrial
  • Bin Cabinet Door Style Louvered Panel
  • Height of Cabinet 78"
  • Width of Cabinet 36"
  • Depth of Cabinet 24"
  • Total Number of Bins 102
  • Total Number of Shelves 3
  • Total Number of Drawers 0
  • Bin Depth (96) 5-3/8", (6) 14-3/4"
  • Bin Height (96) 3", (6) 7"
  • Bin Width (96) 4", (6) 16-1/2"
  • Total Number of Door Bins 96
  • Bins per Cabinet 6
  • Bin Color Red
  • Mobile/Stationary Stationary
  • Locking Cabinet Yes
  • Color Gray
  • Gauge 16
  • Total Capacity 1500 lb.
  • Number of Cabinet Shelves 3
  • Cabinet Shelf Capacity 50 lb.
  • Cabinet Shelf W x D 34" x 18"
  • Number of Door Shelves 0
  • Material - Cabinets Steel
  • Finish - Cabinets Powder Coated
  • Cabinet Locking Mechanism Keyed
  • Locking Points 3 Points
  • Cabinet Handle Style Swing
  • Assembled/Unassembled Assembled
  • Includes (48) Mfr. No. 30210RED, (48) Mfr. No. 30220RED and (6) Mfr. No. 30250RED
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products