Skip Content
TP
AKRO-MILS

Bin Cabinet, 78" Overall Height, 36" Overall Width, Total Number of Bins 138

  • Item # 31C012
  • Mfr. Model # AC3624R
  • Catalog Page # N/A
  • UNSPSC # 30161801
Bin Cabinet, 78" Overall Height, 36" Overall Width, Total Number of Bins 138 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $1,761.76 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 340.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring a louvered back wall panel, this all-welded steel cabinet has a keyed handle with a three-point locking system. Plastic storage bins are included.

View More

Technical Specs

  • Item Bin Cabinet
  • Wall Mounted/Stand Alone Stand Alone
  • Cabinet Type Bin Cabinet
  • Gauge 16 ga.
  • Overall Height 78"
  • Overall Width 36"
  • Overall Depth 24"
  • Total Capacity 1250 lb.
  • Total Number of Shelves 0
  • Number of Cabinet Shelves 0
  • Number of Door Shelves 0
  • Door Type Louvered
  • Total Number of Drawers 0
  • Bins per Cabinet 138
  • Bin Color Red
  • Large Cabinet Bin H x W x D 7" x 16-1/2" x 14-3/4"
  • Total Number of Bins 138
  • Bins per Door 48
  • Small Door Bin H x W x D 3"x 4-1/8" x 5-3/8"
  • Material Steel
  • Color Gray
  • Finish Powder Coated
  • Lock Type Keyed
  • Assembled/Unassembled Assembled
  • Includes (48) Mfr. No. 30210RED, (48) Mfr. No. 30220RED, (24) Mfr. No. 30230RED, (12) Mfr. No. 30240RED and (6) Mfr. No. 30250RED
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.