Skip Content

DV
AKRO-MILS

Bin Cabinet, 78" Overall Height, 36" Overall Width, Total Number of Bins 42

  • Item # 31C010
  • My Part #
  • Mfr. Model # AC3618R
  • Catalog Page # N/A
  • UNSPSC # 30161801
Bin Cabinet,78 In. H,18 In. D close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Featuring a louvered back wall panel, this all-welded steel cabinet has a keyed handle with a three-point locking system. Plastic storage bins are included.

View More

Technical Specs

  • Item Bin Cabinet
  • Wall Mounted/Stand Alone Stand Alone
  • Cabinet Type Bin Cabinet
  • Gauge 16 ga.
  • Overall Height 78"
  • Overall Width 36"
  • Overall Depth 18"
  • Total Capacity 1000 lb.
  • Total Number of Shelves 0
  • Number of Cabinet Shelves 0
  • Number of Door Shelves 0
  • Door Type Louvered
  • Total Number of Drawers 0
  • Bins per Cabinet 42
  • Bin Color Red
  • Large Cabinet Bin H x W x D 7" x 16-1/2" x 14-3/4"
  • Total Number of Bins 42
  • Material Steel
  • Color Gray
  • Finish Powder Coated
  • Lock Type Keyed
  • Assembled/Unassembled Assembled
  • Includes (24) Mfr. No. 30230RED, (12) Mfr. No 30240RED and (6) Mfr. No.30250RED
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products