Skip Content

DV
AKRO-MILS

Louvered Floor Rack with 0 Bins, 52-5/8"W x 27"D x 40"H, Number of Sides: 2, 1250 lb. Load Capacity

  • Item # 45MV81
  • My Part #
  • Mfr. Model # 30606GY
  • Catalog Page # N/A
  • UNSPSC # 24102004
Louvered Floor Rack with 0 Bins, 52-5/8"W x 27"D x 40"H, Number of Sides: 2, 1250 lb. Load Capacity close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item - Louvered Panels Louvered Floor Rack
  • Number of Sides 2
  • Total Number of Bins 0
  • Overall Depth 27"
  • Overall Height 40"
  • Overall Width 52-5/8"
  • Bin Style Hang and Stack
  • Load Capacity 1250 lb.
  • Color Gray
  • Finish Powder Coated
  • Material Steel
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms