Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
AKRO-MILS

Louvered Bench Rack with 36 Bins, 52-5/8"W x 27"D x 39-7/8"H, Number of Sides: 2

  • Item # 20XK39
  • My Part #
  • Mfr. Model # 30607GYASSTR
  • Catalog Page # N/A
  • Catalog Group # J0514
  • UNSPSC # 24102004
Louvered Bench Rack with 36 Bins, 52-5/8"W x 27"D x 39-7/8"H, Number of Sides: 2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Made of heavy-duty, cold-rolled steel for strength and durability, this low-profile louvered floor rack offers customizable compact storage for hanging bins.

Louvered_EC


View More

Technical Specs

  • Item - Louvered Panels Louvered Bench Rack
  • Number of Sides 2
  • Total Number of Bins 36
  • Overall Depth 27"
  • Overall Height 39-7/8"
  • Overall Width 52-5/8"
  • Bin Style Hang and Stack
  • Bin Depth 14-3/4"
  • Bin Width (12) 16-1/2", (24) 8-1/4"
  • Bin Height 7"
  • Load Capacity 1000 lb.
  • Color Gray
  • Bin Color Red
  • Finish Powder Coated
  • Material Steel
  • For Use With AkroBins(R), InSight(TM) Bins
  • Includes (36) Mfr. No. 30240, 30250
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms