Skip Content

DV
AKRO-MILS

39" x 36-3/4" x 60-1/4" Pick Rack with 1800 lb. Load Capacity, Gray

  • Item # 39H671
  • My Part #
  • Mfr. Model # APRD18168R
  • Catalog Page # 1542
  • Catalog Group # H2418
  • UNSPSC # 24102004
Pick Rack,60-1/4" Overall H,96 Bins,Red close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Bin Shelving

Product Details

Featuring 16-gauge steel construction, this high-density, double-sided storage system has tilted shelves to allow easy viewing and picking. Plastic bins are included.

View More

Technical Specs

  • Item - Bin Shelving Pick Rack
  • Overall Depth 36-3/4"
  • Overall Width 39"
  • Overall Height 60-1/4"
  • Bin Style Drawer Bin
  • Bin Depth 17-5/8"
  • Bin Width 5-9/16"
  • Bin Height 4-5/8"
  • Bin Material Polymer
  • Bin Color Red
  • No. of Shelves 16
  • Total Number of Bins 96
  • Load Capacity 1800 lb.
  • Shelf Capacity 110 lb.
  • Number of Sides 2
  • Finish Powder Coated
  • Includes (96) 5-9/16"W x 4-5/8"H x 17-5/8"D AkroDrawers(R)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Related Products