Skip Content

TP
AKRO-MILS

39" x 36-3/4" x 60-1/4" Pick Rack with 1800 lb. Load Capacity, Gray

  • Item # 39H664
  • My Part #
  • Mfr. Model # APRD18158R
  • Catalog Page # 1542
  • Catalog Group # H2417
  • UNSPSC # 24102004
Pick Rack,2-Sided,39 in D,72 Red Bins close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,177.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 396.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring 16-gauge steel construction, this high-density, double-sided storage system has tilted shelves to allow easy viewing and picking. Plastic bins are included.

View More

Technical Specs

  • Item Pick Rack
  • Overall Depth 36-3/4"
  • Overall Width 39"
  • Overall Height 60-1/4"
  • Bin Type Shelf Bin
  • Bin Depth 17-7/8"
  • Bin Width 8-3/8"
  • Bin Height 4"
  • Shelf Depth 19-1/2"
  • Shelf Width 35-5/8"
  • Number of Shelves 16
  • Total Number of Bins 72
  • Load Capacity 1800 lb.
  • Capacity per Shelf 100 lb.
  • Color Gray
  • Bin Color Red
  • Finish Powder Coated
  • Material Steel
  • Includes (72) 8-3/8"W x 4"H x 17-7/8"D Shelf Bins
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.