Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
AKRO-MILS

Steel Pick Rack with 84 Bins, 39"W x 36-3/4"D x 60-1/4"H, Load Capacity: 1800 lb., Gray

  • Item # 39H651
  • My Part #
  • Mfr. Model # APRD18138B
  • Catalog Page # 1289
  • Catalog Group # H2415
  • UNSPSC # 24102004
Steel Pick Rack with 84 Bins, 39"W x 36-3/4"D x 60-1/4"H, Load Capacity: 1800 lb., Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Bin Shelving

Product Details

Featuring 16-gauge steel construction, this high-density, double-sided storage system has tilted shelves to allow easy viewing and picking. Plastic bins are included.

View More

Technical Specs

  • Item - Bin Shelving Pick Rack
  • Overall Depth 36-3/4"
  • Overall Width 39"
  • Overall Height 60-1/4"
  • Bin Style Shelf Bin
  • Bin Depth 17-7/8"
  • Bin Width 6-5/8"
  • Bin Height 4"
  • Bin Material Polymer
  • Bin Color Blue
  • No. of Shelves 16
  • Total Number of Bins 84
  • Load Capacity 1800 lb.
  • Shelf Capacity 110 lb.
  • Color Gray
  • Number of Sides 2
  • Finish Powder Coated
  • Material Steel
  • Includes (84) 6-5/8"W x 4"H x 17-7/8"D Shelf Bins
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products