Skip Content
TP
AKRO-MILS

37-3/4" x 22-1/2" x 26-3/8" Louvered Bench Rack with 100 lb. Load Capacity, White

  • Item # 3EMJ6
  • Mfr. Model # 98536235SD
  • Catalog Page # N/A
  • UNSPSC # 24102004
37-3/4" x 22-1/2" x 26-3/8" Louvered Bench Rack with 100 lb. Load Capacity, White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $687.60 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 91.41 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Easy to assemble, this bench rack helps improve inventory control and keep important supplies close at hand. It's ideal for use in patient care areas or customer-facing applications. The durable white powder-coated finish creates a neat, attractive storage space.

View More

Technical Specs

  • Item Louvered Bench Rack
  • Number of Sides 2
  • Total Number of Bins 24
  • Overall Depth 22-1/2"
  • Overall Height 26-3/8"
  • Overall Width 37-3/4"
  • Bin Type Open Hopper
  • Bin Depth 10-7/8"
  • Bin Width 11"
  • Bin Height 5"
  • Load Capacity 100 lb.
  • Color White
  • Bin Color Stone
  • Finish Powder Coated
  • Material 16 ga. Steel
  • For Use With AkroBins
  • Includes Mfr. No. 30235STONE AkroBins(R)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.