Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
AKRO-MILS

Louvered Bench Rack with 96 Bins, 37-3/4"W x 22-1/2"D x 26-3/8"H, Number of Sides: 2

  • Item # 3EMJ3
  • My Part #
  • Mfr. Model # 98536210SD
  • Catalog Page # N/A
  • UNSPSC # 24102004
Louvered Bench Rack with 96 Bins, 37-3/4"W x 22-1/2"D x 26-3/8"H, Number of Sides: 2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Easy to assemble, this bench rack helps improve inventory control and keep important supplies close at hand. It's ideal for use in patient care areas or customer-facing applications. The durable white powder-coated finish creates a neat, attractive storage space.

View More

Technical Specs

  • Item - Louvered Panels Louvered Bench Rack
  • Number of Sides 2
  • Total Number of Bins 96
  • Overall Depth 22-1/2"
  • Overall Height 26-3/8"
  • Overall Width 37-3/4"
  • Bin Style Hang and Stack
  • Bin Depth 5-3/8"
  • Bin Width 4-1/8"
  • Bin Height 3"
  • Load Capacity 100 lb.
  • Color White
  • Bin Color Stone
  • Finish Powder Coated
  • Material Steel
  • For Use With AkroBins(R), InSight(TM) Bins
  • Includes Mfr. No. 30210STONE AkroBins(R)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products