Skip Content

DV
AKRO-MILS

37-1/2" Plastic Mobile Revolving Storage Bin with 75 lb. Load Cap. per Shelf, Black

  • Item # 4TJ73
  • My Part #
  • Mfr. Model # 02-420
  • Catalog Page # N/A
  • UNSPSC # 24102004
37-1/2" Plastic Mobile Revolving Storage Bin with 75 lb. Load Cap. per Shelf, Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Featuring 24 individual storage compartments, this mobile revolving storage unit can be moved easily. The shelves rotate on an independent central metal shaft.

View More

Technical Specs

  • Item Mobile Revolving Storage Bin
  • Shelf Type Flat-Bottom
  • Shelf Dia. 19-7/8"
  • Number of Shelves 1
  • Permanent Bins/Shelf 6
  • Load Cap. per Shelf 75 lb.
  • Load Capacity 300 lb.
  • Material Plastic
  • Color Black
  • Overall Dia. 19-7/8"
  • Overall Height 37-1/2"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.