Skip Content
TP
AKRO-MILS

37-1/2"H x 24"W Steel Louvered Cart, 800 lb. Load Capacity, Total Number of Bins: 38

  • Item # 6GDH8
  • Mfr. Model # MA4824C1RED
  • Catalog Page # N/A
  • Catalog Group # D6958
  • UNSPSC # 24101501
37-1/2"H x 24"W Steel Louvered Cart, 800 lb. Load Capacity, Total Number of Bins: 38 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $1,320.80 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 193.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring a welded steel frame with a tubular push handle, this mobile workstation accommodates plastic storage bins and drawers. It has louvered panels on each end and a steel-reinforced butcher block work surface.

View More

Technical Specs

  • Item Louvered Cart
  • Total Number of Bins 38
  • Bin Height 4-5/8"
  • Bin Width (22) 3-3/4", (16) 5-9/16"
  • Bin Depth 11-5/8"
  • Bin Color Red
  • Overall Height 37-1/2"
  • Overall Depth 52-3/4"
  • Overall Width 24"
  • Cart Color Charcoal Gray
  • Caster Type (2) Rigid, (2) Swivel with Total-Lock Brake
  • Caster Material Rubber
  • Caster Dia. 5"
  • Cart Material Steel
  • Gauge 16
  • Finish Powder Coated
  • Handle Included Yes
  • Load Capacity 800 lb.
  • Number of Shelves 3
  • Capacity per Shelf 267 lb.
  • Number of Doors 0
  • Number of Drawers 0
  • Includes (22) Model 31142 and (16) Model 31162
  • Bin Material Polyethylene
  • Handle Height 35"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.