Skip Content

DV
AKRO-MILS

Louvered Bench Rack with 40 Bins, 36"W x 8"D x 20"H, Number of Sides: 1, 120 lb. Load Capacity

  • Item # 40K476
  • My Part #
  • Mfr. Model # 98636210SC
  • Catalog Page # 1279
  • UNSPSC # 24102004
Louvered Bench Rack,20" H,40 Bins,Clear close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The clear plastic bins keep contents visible and allow you to quickly identify your stored parts and supplies.

View More

Technical Specs

  • Item - Louvered Panels Louvered Bench Rack
  • Number of Sides 1
  • Total Number of Bins 40
  • Overall Depth 8"
  • Overall Height 20"
  • Overall Width 36"
  • Bin Style Hang and Stack
  • Bin Depth 5-3/8"
  • Bin Width 4-1/8"
  • Bin Height 3"
  • Load Capacity 120 lb.
  • Color Gray
  • Bin Color Clear
  • Finish Powder Coated
  • Material Steel
  • For Use With Mfr. No. 30210SCLAR
  • Includes Mfr. No. 30210SCLAR Bins
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products