Skip Content

DV
AKRO-MILS

36" x 6" x 61" Louvered Panel with 1000 lb. Load Capacity, Gray

  • Item # 40K465
  • My Part #
  • Mfr. Model # 30161230SC
  • Catalog Page # N/A
  • UNSPSC # 56101530
Louvered Panel,36 x 6 x 61 In,Clear close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Made of heavy-duty 16-gauge, cold-rolled steel for strength and durability, this louvered panel supports the included plastic hanging bins. The clear plastic bins keep contents visible and allow you to quickly identify your stored parts and supplies.

View More

Technical Specs

  • Item Louvered Panel
  • Number of Sides 1
  • Total Number of Bins 60
  • Overall Depth 6"
  • Overall Height 61"
  • Overall Width 36"
  • Bin Type Hang and Stack
  • Bin Depth 10-7/8"
  • Bin Width 5-1/2"
  • Bin Height 5"
  • Load Capacity 1000 lb.
  • Bin Color Clear
  • Finish Powder Coated
  • Material Steel
  • For Use With Mfr. No. 30230SCLAR
  • Includes Mfr. No. 30230SCLAR Bins
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products