Skip Content

DG
AKRO-MILS

Steel Bin Shelving with 18 Bins, 36"W x 24"D x 79"H, Load Capacity: 1650 lb., Gray

  • Item # 40K537
  • My Part #
  • Mfr. Model # AS2479ASSORTSC
  • Catalog Page # N/A
  • UNSPSC # 24102004
Bin Shelving,79" Overall H,18 Bins,Clear close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Bin Shelving

Product Details

This shelving unit is made from high-grade, 22-gauge steel with a powder-coated finish. The included plastic bins are suitable for a variety of storage applications.

View More

Technical Specs

  • Item - Bin Shelving Bin Shelving
  • Overall Depth 24"
  • Overall Width 36"
  • Overall Height 79"
  • Bin Style Giant Hopper
  • Bin Depth 23-7/8"
  • Bin Width (12) 11", (6) 16-1/2"
  • Bin Height (12) 10", (6) 11"
  • Bin Material Polymer
  • Bin Color Clear
  • No. of Shelves 3
  • Total Number of Bins 18
  • Load Capacity 1650 lb.
  • Shelf Capacity 550 lb.
  • Color Gray
  • Number of Sides 1
  • Finish Powder Coated
  • Material Steel
  • Includes Mfr. No. 30287SCLAR, 30288SCLAR Bins
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products