Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
AKRO-MILS

Steel Bin Shelving with 12 Bins, 36"W x 24"D x 79"H, Load Capacity: 2200 lb., Gray

  • Item # 40K536
  • My Part #
  • Mfr. Model # AS2479288SC
  • Catalog Page # N/A
  • UNSPSC # 24102004
Steel Bin Shelving with 12 Bins, 36"W x 24"D x 79"H, Load Capacity: 2200 lb., Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Bin Shelving

Product Details

This shelving unit is made from high-grade, 22-gauge steel with a powder-coated finish. The included plastic bins are suitable for a variety of storage applications.

View More

Technical Specs

  • Item - Bin Shelving Bin Shelving
  • Overall Depth 24"
  • Overall Width 36"
  • Overall Height 79"
  • Bin Style Giant Hopper
  • Bin Depth 23-7/8"
  • Bin Width 16-1/2"
  • Bin Height 11"
  • Bin Material Polymer
  • Bin Color Clear
  • No. of Shelves 4
  • Total Number of Bins 12
  • Load Capacity 2200 lb.
  • Shelf Capacity 550 lb.
  • Color Gray
  • Number of Sides 1
  • Finish Powder Coated
  • Material Steel
  • Includes Mfr. No. 30288SCLAR Bins
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products