Skip Content

DG
AKRO-MILS

Steel Bin Shelving with 40 Bins, 36"W x 12"D x 79"H, Load Capacity: 5500 lb., Gray

  • Item # 40K551
  • My Part #
  • Mfr. Model # AS1279080SC
  • Catalog Page # N/A
  • UNSPSC # 24102004
Bin Shelving,79" Overall H,40 Bins,Clear close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Bin Shelving

Product Details

This shelving unit is made from high-grade, 22-gauge steel with a powder-coated finish. The included plastic bins are suitable for a variety of storage applications.

View More

Technical Specs

  • Item - Bin Shelving Bin Shelving
  • Overall Depth 12"
  • Overall Width 36"
  • Overall Height 79"
  • Bin Style Shelf Bin
  • Bin Depth 11-5/8"
  • Bin Width 8-3/8"
  • Bin Height 6"
  • Bin Material Polymer
  • Bin Color Clear
  • No. of Shelves 11
  • Total Number of Bins 40
  • Load Capacity 5500 lb.
  • Shelf Capacity 500 lb.
  • Color Gray
  • Number of Sides 1
  • Finish Powder Coated
  • Material Steel
  • Includes Mfr. No. 30080SCLAR Bins
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products