DV
AKRO-MILS

36"L x 24"W x 4-3/8"H Gray General Purpose Dolly, 1000 lb. Load Capacity

  • Item # 8EG39
  • My Part #
  • Mfr. Model # RD853SS2436
  • Catalog Page # N/A
  • UNSPSC # 24101503
36"L x 24"W x 4-3/8"H Gray General Purpose Dolly, 1000 lb. Load Capacity close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This all-welded, 13-gauge steel dolly has a powder-coated finish. Use it to transport storage bins.

View More

Technical Specs

  • Item General Purpose Dolly
  • Platform Style Open, With Lip Down
  • Load Capacity 1000 lb.
  • Platform Length 36"
  • Platform Width 24"
  • Platform Height 4-3/8"
  • Caster Wheel Type Swivel
  • Caster Wheel Dia. 3"
  • Caster Wheel Width 1-1/4"
  • Number of Caster Wheels 4
  • Caster Wheel Material Semi-Steel
  • Platform Material Steel
  • Color Gray
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms