Skip Content

DG
AKRO-MILS

36"H x 18-1/2"W Steel Louvered Cart, 800 lb. Load Capacity, Total Number of Bins: 16

  • Item # 6GDH0
  • My Part #
  • Mfr. Model # MA3618CASTBLU
  • Catalog Page # N/A
  • Catalog Group # D6956
  • UNSPSC # 24101501
36"H x 18-1/2"W Steel Louvered Cart, 800 lb. Load Capacity, Total Number of Bins: 16 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Featuring a welded steel frame with a tubular push handle, this mobile workstation accommodates plastic storage bins and drawers. It has louvered panels on each end and a steel-reinforced butcher block work surface.

View More

Technical Specs

  • Item Louvered Cart
  • Total Number of Bins 16
  • Bin Height 4-5/8"
  • Bin Width (12) 5-9/16", (4) 11-1/8"
  • Bin Depth 17-5/8"
  • Bin Color Blue
  • Overall Height 36"
  • Overall Depth 41-1/2"
  • Overall Width 18-1/2"
  • Cart Color Charcoal Gray
  • Caster Type (2) Rigid, (2) Swivel with Total-Lock Brake
  • Caster Material Rubber
  • Caster Dia. 4"
  • Cart Material Steel
  • Gauge 16
  • Finish Powder Coated
  • Handle Included Yes
  • Load Capacity 800 lb.
  • Number of Shelves 3
  • Capacity per Shelf 267 lb.
  • Number of Doors 0
  • Number of Drawers 0
  • Includes (12) Model 31168 and (4) Model 31188
  • Bin Material Polyethylene
  • Handle Height 34"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Related Products