Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
AKRO-MILS

36"H x 18-1/2"W Steel Louvered Cart, 800 lb. Load Capacity, Total Number of Bins: 16

  • Item # 6GDG9
  • My Part #
  • Mfr. Model # MA3618CASTRED
  • Catalog Page # N/A
  • Catalog Group # D6956
  • UNSPSC # 24101501
36"H x 18-1/2"W Steel Louvered Cart, 800 lb. Load Capacity, Total Number of Bins: 16 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Featuring a welded steel frame with a tubular push handle, this mobile workstation accommodates plastic storage bins and drawers. It has louvered panels on each end and a steel-reinforced butcher block work surface.

View More

Technical Specs

  • Item Louvered Cart
  • Total Number of Bins 16
  • Bin Height 4-5/8"
  • Bin Width (12) 5-9/16", (4) 11-1/8"
  • Bin Depth 17-5/8"
  • Bin Color Red
  • Overall Height 36"
  • Overall Depth 41-1/2"
  • Overall Width 18-1/2"
  • Cart Color Charcoal Gray
  • Caster Type (2) Rigid, (2) Swivel with Total-Lock Brake
  • Caster Material Rubber
  • Caster Dia. 4"
  • Cart Material Steel
  • Gauge 16
  • Finish Powder Coated
  • Handle Included Yes
  • Load Capacity 800 lb.
  • Number of Shelves 3
  • Capacity per Shelf 267 lb.
  • Number of Doors 0
  • Number of Drawers 0
  • Includes (12) Model 31168 and (4) Model 31188
  • Bin Material Polyethylene
  • Handle Height 34"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products