Skip Content

DV
AKRO-MILS

Steel Pick Rack with 80 Bins, 36-3/4"W x 24"D x 60-1/4"H, Load Capacity: 1600 lb., Gray

  • Item # 40K501
  • My Part #
  • Mfr. Model # APRD090SC
  • Catalog Page # N/A
  • UNSPSC # 24102004
Pick Rack,60-1/4" H,80 Bins,Clear close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The clear bins help keep contents visible, allowing you to quickly identify your stored parts and supplies.

View More

Technical Specs

  • Item - Bin Shelving Pick Rack
  • Overall Depth 24"
  • Overall Width 36-3/4"
  • Overall Height 60-1/4"
  • Bin Style Shelf Bin
  • Bin Depth 11-5/8"
  • Bin Width 6-5/8"
  • Bin Height 6"
  • Bin Material Polymer
  • Bin Color Clear
  • No. of Shelves 16
  • Total Number of Bins 80
  • Load Capacity 1600 lb.
  • Shelf Capacity 100 lb.
  • Color Gray
  • Number of Sides 2
  • Finish Powder Coated
  • Material Steel
  • For Use With Mfr. No. 30090SCLAR
  • Includes (80) Bins
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products