Skip Content

DV
AKRO-MILS

Steel Pick Rack with 64 Bins, 36-3/4"W x 24"D x 60-1/4"H, Load Capacity: 1600 lb., Gray

  • Item # 40K488
  • My Part #
  • Mfr. Model # APRD150SC
  • Catalog Page # N/A
  • UNSPSC # 24102004
Steel Pick Rack with 64 Bins, 36-3/4"W x 24"D x 60-1/4"H, Load Capacity: 1600 lb., Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Bin Shelving

Product Details

The clear bins help keep contents visible, allowing you to quickly identify your stored parts and supplies.

View More

Technical Specs

  • Item - Bin Shelving Pick Rack
  • Overall Depth 24"
  • Overall Width 36-3/4"
  • Overall Height 60-1/4"
  • Bin Style Shelf Bin
  • Bin Depth 11-5/8"
  • Bin Width 8-3/8"
  • Bin Height 4"
  • Bin Material Polymer
  • Bin Color Gray
  • No. of Shelves 16
  • Total Number of Bins 64
  • Load Capacity 1600 lb.
  • Shelf Capacity 100 lb.
  • Color Gray
  • Number of Sides 2
  • Finish Powder Coated
  • Material Steel
  • For Use With Mfr. No. 30150SCLAR
  • Includes (64) Bins
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Related Products