Skip Content

DV
AKRO-MILS

Steel Pick Rack with 80 Bins, 36-3/4"W x 24"D x 60-1/4"H, Load Capacity: 800 lb., Gray

  • Item # 6GDK8
  • My Part #
  • Mfr. Model # APRD36462B
  • Catalog Page # 1283
  • UNSPSC # 24102004
Pick Rack,60-1/4" H,80 Bins,Blue/Orange close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This double-sided pick rack comes with two-color indicator plastic storage bins. Turn the bin around when stock is low, as a reminder to reorder.

View More

Technical Specs

  • Item - Bin Shelving Pick Rack
  • Overall Depth 24"
  • Overall Width 36-3/4"
  • Overall Height 60-1/4"
  • Bin Style Shelf Bin
  • Bin Depth 11-5/8"
  • Bin Width 6-3/4"
  • Bin Height 4"
  • Bin Material Polymer
  • Bin Color Blue/Orange
  • No. of Shelves 4
  • Total Number of Bins 80
  • Load Capacity 800 lb.
  • Shelf Capacity 200 lb.
  • Color Gray
  • Number of Sides 2
  • Finish Powder Coated
  • Material Steel
  • For Use With Indicator Bins
  • Includes (80) Indicator Bin
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Related Products