Skip Content

DV
AKRO-MILS

Steel Pick Rack, 36-3/4"W x 24"D x 60-1/4"H, Load Capacity: 800 lb., Gray

  • Item # 10A105
  • My Part #
  • Mfr. Model # APRDASTGRY
  • Catalog Page # 1542
  • Catalog Group # D5354
  • UNSPSC # 24102004
Pick Rack,60-1/4" H,100 Bins,Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Featuring 16-ga. steel construction, this double-sided, high-density pick rack has angled shelves. Plastic storage bins are included.

View More

Technical Specs

  • Item - Bin Shelving Pick Rack
  • Overall Depth 24"
  • Overall Width 36-3/4"
  • Overall Height 60-1/4"
  • Bin Style Drawer Bin
  • Bin Depth 11-5/8"
  • Bin Width (36) 3-3/4", (48) 5-5/8", (16) 8-3/8"
  • Bin Height 4-5/8"
  • Bin Material Polymer
  • Bin Color Gray
  • No. of Shelves 16
  • Total Number of Bins 100
  • Load Capacity 800 lb.
  • Shelf Capacity 50 lb.
  • Number of Sides 2
  • Finish Powder Coated
  • For Use With AkroDrawers
  • Includes (36) 3-3/4"W x 4-5/8"H x 11-5/8"D , (48) 5-5/8"W x 4-5/8"H x 11-5/8"D , (16) 8-3/8"W x 4-5/8"H x 11-5/8"D Bins
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Related Products