Skip Content

DV
AKRO-MILS

36-3/4" x 24" x 60-1/4" Pick Rack with 800 lb. Load Capacity, Gray

  • Item # 10A090
  • My Part #
  • Mfr. Model # APRD142CRY
  • Catalog Page # 1542
  • Catalog Group # D5351
  • UNSPSC # 24102004
Double Sided Pick Rack,36.75InWx60.25InH close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Featuring 16-ga. steel construction, this double-sided, high-density pick rack has angled shelves. Plastic storage bins are included.

View More

Technical Specs

  • Item Pick Rack
  • Overall Depth 24"
  • Overall Width 36-3/4"
  • Overall Height 60-1/4"
  • Bin Type Drawer Bin
  • Bin Depth 17-5/8"
  • Bin Width 3-3/4"
  • Bin Height 4-5/8"
  • Number of Shelves 16
  • Total Number of Bins 144
  • Load Capacity 800 lb.
  • Capacity per Shelf 50 lb.
  • Color Gray
  • Bin Color Clear
  • Finish Powder Coated
  • Material Steel
  • For Use With AkroDrawers
  • Includes (144) 3-3/4"W x 4-5/8"H x 17-5/8"D AkroDrawers(R)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products