Skip Content

DV
AKRO-MILS

36-3/4" x 12" x 60-1/4" Pick Rack with 800 lb. Load Capacity, Gray

  • Item # 40K495
  • My Part #
  • Mfr. Model # APRS130SC
  • Catalog Page # N/A
  • UNSPSC # 24102004
Pick Rack,12Dx36-3/4Wx60-1/4H,40 Bins close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Bin Shelving

Product Details

Featuring 16-gauge steel construction, this single-sided, high-density pick rack has angled shelves. Plastic storage bins are included.

View More

Technical Specs

  • Item Pick Rack
  • Overall Depth 12"
  • Overall Width 36-3/4"
  • Overall Height 60-1/4"
  • Bin Type Shelf Bin
  • Bin Depth 11-5/8"
  • Bin Width 6-5/8"
  • Bin Height 4"
  • Shelf Depth 12-1/8"
  • Shelf Width 35-5/8"
  • Number of Shelves 8
  • Total Number of Bins 40
  • Load Capacity 800 lb.
  • Capacity per Shelf 100 lb.
  • Color Gray
  • Bin Color Clear
  • Finish Powder Coated
  • Material Steel
  • For Use With Mfr. No. 30130SCLAR
  • Includes (40) Bins
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products