Skip Content
TP
AKRO-MILS

36-3/4" x 12" x 60-1/4" Pick Rack with 800 lb. Load Capacity, Gray

  • Item # 40K494
  • Mfr. Model # APRS120SC
  • Catalog Page # N/A
  • UNSPSC # 24102004
36-3/4" x 12" x 60-1/4" Pick Rack with 800 lb. Load Capacity, Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $436.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 155.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring 16-gauge steel construction, this single-sided, high-density pick rack has angled shelves. Plastic storage bins are included.

View More

Technical Specs

  • Item Pick Rack
  • Overall Depth 12"
  • Overall Width 36-3/4"
  • Overall Height 60-1/4"
  • Bin Type Shelf Bin
  • Bin Depth 11-5/8"
  • Bin Width 4-1/8"
  • Bin Height 4"
  • Shelf Depth 12-1/8"
  • Shelf Width 35-5/8"
  • Number of Shelves 8
  • Total Number of Bins 64
  • Load Capacity 800 lb.
  • Capacity per Shelf 100 lb.
  • Color Gray
  • Bin Color Clear
  • Finish Powder Coated
  • Material Steel/Industrial Grade Polymers
  • For Use With Mfr. No. 30120SCLAR
  • Includes (64) Bins
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.