Skip Content

DV
AKRO-MILS

Steel Pick Rack with 32 Bins, 36-3/4"W x 12"D x 60-1/4"H, Load Capacity: 800 lb., Gray

  • Item # 40K491
  • My Part #
  • Mfr. Model # APRS080SC
  • Catalog Page # N/A
  • UNSPSC # 24102004
Pick Rack,60-1/4" H,32 Bins,Clear close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Bin Shelving

Product Details

Featuring 16-gauge steel construction, this single-sided, high-density pick rack has angled shelves. Plastic storage bins are included.

View More

Technical Specs

  • Item - Bin Shelving Pick Rack
  • Overall Depth 12"
  • Overall Width 36-3/4"
  • Overall Height 60-1/4"
  • Bin Style Shelf Bin
  • Bin Depth 11-5/8"
  • Bin Width 8-3/8"
  • Bin Height 6"
  • Bin Material Polymer
  • Bin Color Clear
  • No. of Shelves 8
  • Total Number of Bins 32
  • Load Capacity 800 lb.
  • Shelf Capacity 100 lb.
  • Color Gray
  • Number of Sides 1
  • Finish Powder Coated
  • Material Steel
  • For Use With Mfr. No. 30080SCLAR
  • Includes (32) Bins
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Related Products