Skip Content

DV
AKRO-MILS

Louvered Panel with 18 Bins, 35"W x 6"D x 19"H, Number of Sides: 1, 160 lb. Load Capacity

  • Item # 40K471
  • My Part #
  • Mfr. Model # 30636230SC
  • Catalog Page # N/A
  • UNSPSC # 56101530
Louvered Panel,19" H,18 Bins,Clear close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Made of heavy-duty 16-gauge, cold-rolled steel for strength and durability, this louvered panel supports the included plastic hanging bins. The clear plastic bins keep contents visible and allow you to quickly identify your stored parts and supplies.

View More

Technical Specs

  • Item - Louvered Panels Louvered Panel
  • Number of Sides 1
  • Total Number of Bins 18
  • Overall Depth 6"
  • Overall Height 19"
  • Overall Width 35"
  • Bin Style Hang and Stack
  • Bin Depth 10-7/8"
  • Bin Width 5-1/2"
  • Bin Height 5"
  • Load Capacity 160 lb.
  • Color Gray
  • Bin Color Clear
  • Finish Powder Coated
  • Material Steel
  • For Use With Mfr. No. 30230SCLAR
  • Includes Mfr. No. 30230SCLAR Bins
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products