Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WV
AKRO-MILS

Louvered Pick Rack Panel with 0 Bins, 35-1/2"W x 2-1/2"D x 13-1/4"H, Number of Sides: 1

  • Item # 40K012
  • My Part #
  • Mfr. Model # 30637A
  • Catalog Page # 1280
  • UNSPSC # 44111511
Louvered Pick Rack Panel with 0 Bins, 35-1/2"W x 2-1/2"D x 13-1/4"H, Number of Sides: 1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $52.63 / each

Web Price $55.40

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 9.92 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring a durable powder-coated finish on 16-gauge steel, this versatile panel can be installed on shelving, workbenches, walls, or even inside service vans. It keeps hanging bins at an ergonomic 15° angle for easier visibility and more comfortable picking. It can be wall mounted or used with floor racks.

View More

Technical Specs

  • Item - Louvered Panels Louvered Pick Rack Panel
  • Number of Sides 1
  • Total Number of Bins 0
  • Overall Depth 2-1/2"
  • Overall Height 13-1/4"
  • Overall Width 35-1/2"
  • Load Capacity 90 lb.
  • Color Gray
  • Finish Powder Coated
  • Material Steel
  • For Use With Single - Double-Sided Floor Racks
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.