Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
AKRO-MILS

32"L x 37"W x 6-3/4"H Gray Hopper Rack Dolly

  • Item # 6GDN9
  • My Part #
  • Mfr. Model # 30600DOLLY
  • Catalog Page # N/A
  • UNSPSC # 24112406
32"L x 37"W x 6-3/4"H Gray Hopper Rack Dolly close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Dollies

Product Details

This dolly provides reliable support for hopper rack transport.

View More

Technical Specs

  • Item Hopper Rack Dolly
  • Platform Length 32"
  • Platform Width 37"
  • Platform Height 6-3/4"
  • Platform Material Steel
  • Color Gray
  • Includes Powder Coated Finish, (4) 4" Dia. x 1-1/4" H Polyolefin Casters, 2 Rigid/2 Swivel With Brakes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms