Skip Content

DV
AKRO-MILS

27" x 8" x 19" Louvered Bench Rack with 120 lb. Load Capacity, Gray

  • Item # 40K474
  • My Part #
  • Mfr. Model # 98600220SC
  • Catalog Page # N/A
  • UNSPSC # 24102004
Louvered Bench Rack,27 x 8 x 19 In,Clear close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

The clear plastic bins keep contents visible and allow you to quickly identify your stored parts and supplies.

View More

Technical Specs

  • Item Louvered Bench Rack
  • Number of Sides 1
  • Total Number of Bins 30
  • Overall Depth 8"
  • Overall Height 19"
  • Overall Width 27"
  • Bin Type Hang and Stack
  • Bin Depth 7-3/8"
  • Bin Width 4-1/8"
  • Bin Height 3"
  • Load Capacity 120 lb.
  • Color Gray
  • Bin Color Clear
  • Finish Powder Coated
  • Material Steel
  • For Use With Mfr. No. 30220SCLAR
  • Includes Mfr. No. 30220SCLAR Bins
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products