Skip Content
TP
AKRO-MILS

27-15/16" x 8-9/16" x 19-9/16" Louvered Bench Rack with 120 lb. Load Capacity, Beige

  • Item # 4KEP3
  • My Part #
  • Mfr. Model # 98600BEIGE
  • Catalog Page # 1533
  • Catalog Group # H4610
  • UNSPSC # 24102004
Louvered Bench Rack,27-15/16 x 19-9/16In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $63.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 17.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Made of heavy-duty 16-gauge, cold-rolled steel for strength and durability, this bench rack has an attractive powder-coated finish. The louvered panels securely support hanging bins, available separately.

View More

Technical Specs

  • Item Louvered Bench Rack
  • Number of Sides 1
  • Overall Depth 8-9/16"
  • Overall Height 19-9/16"
  • Overall Width 27-15/16"
  • Load Capacity 120 lb.
  • Color Beige
  • Finish Powder Coated
  • Material 16 ga. Steel
  • For Use With AkroBins(R)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.