Skip Content

DV
AKRO-MILS

Mobile Louvered Floor Rack with 120 Bins, 24-5/8"W x 23"D x 52"H, Number of Sides: 2

  • Item # 3EMK1
  • My Part #
  • Mfr. Model # 30553220S
  • Catalog Page # N/A
  • UNSPSC # 24102004
Mbl Lvred Floor Rack,52" H,120 Bins,Stne close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Transport supplies to where they are needed with this mobile floor unit. It's ideal for medical and retail environments. The high-strength polycarbonate bins provide strength and durability.

View More

Technical Specs

  • Item - Louvered Panels Mobile Louvered Floor Rack
  • Number of Sides 2
  • Total Number of Bins 120
  • Overall Depth 23"
  • Overall Height 52"
  • Overall Width 24-5/8"
  • Bin Style Hang and Stack
  • Bin Depth 7-3/8"
  • Bin Width 4-1/8"
  • Bin Height 3"
  • Load Capacity 150 lb.
  • Color White
  • Bin Color Stone
  • Finish Powder Coated
  • Material Steel
  • For Use With AkroBins
  • Includes Mfr. No. 30220STONE AkroBins(R) and (4) Swivel Casters with Brake
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Related Products