DV
AKRO-MILS

21-3/4"L x 13-3/4"W x 5"H Gray General Purpose Dolly, 900 lb. Load Capacity

  • Item # 2RV59
  • My Part #
  • Mfr. Model # RU843HR1422
  • Catalog Page # N/A
  • UNSPSC # 24101505
21-3/4"L x 13-3/4"W x 5"H Gray General Purpose Dolly, 900 lb. Load Capacity close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This all-welded, 13-gauge steel dolly has a powder-coated finish. Use it to transport storage bins.

View More

Technical Specs

  • Item General Purpose Dolly
  • Platform Style Solid, With Lip Up
  • Load Capacity 900 lb.
  • Platform Length 21-3/4"
  • Platform Width 13-3/4"
  • Platform Height 5"
  • Caster Wheel Type Swivel
  • Caster Wheel Dia. 3"
  • Caster Wheel Width 1-1/4"
  • Number of Caster Wheels 4
  • Caster Wheel Material Polyolefin
  • Platform Material Steel
  • Color Gray
  • For Use With Mfr. No. 35-240, 35240RED, 35240BLUE
  • Includes (4) 3" x 1.25" Poloyolefin Swivel Casters
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms