Skip Content

DV
AKRO-MILS

Attached Lid Container, Clear, 17"H x 21-1/2"L x 15"W, 1EA

  • Item # 49XH33
  • My Part #
  • Mfr. Model # 39170SCLAR
  • Catalog Page # N/A
  • UNSPSC # 24112003
Attached Lid Container, Clear, 17"H x 21-1/2"L x 15"W, 1EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Attached Lid Container
  • Outside Length 21-1/2"
  • Outside Width 15"
  • Outside Height 17"
  • Inside Length 18-7/16"
  • Inside Width 13-1/4"
  • Inside Height 16-7/8"
  • Volume Capacity 2.28 cu. ft.
  • Load Capacity 100 lb.
  • Material Industrial Grade Polymer
  • Color Clear
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms