Skip Content
TP
AKRO-MILS

20" x 36" x 53" Single Sided Bin Rail Unit with 500 lb. Load Capacity, Gray

  • Item # 40K462
  • My Part #
  • Mfr. Model # 30016240SC
  • Catalog Page # N/A
  • UNSPSC # 56101530
Single Sided Bin Rail Unit,48 Bin,Clear close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $723.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 120.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The clear bins help keep contents visible and allow you to quickly identify your stored parts and supplies.

View More

Technical Specs

  • Item Single Sided Bin Rail Unit
  • Total Number of Bins 48
  • Bin Depth 14-3/4"
  • Bin Width 8-1/4"
  • Bin Height 7"
  • Bin Type Stack and Hang
  • Bin Color Clear
  • Overall Depth 36"
  • Overall Width 20"
  • Overall Height 53"
  • Load Capacity 500 lb.
  • Color Gray
  • Finish Powder Coated
  • Material Steel and Industrial Grade Polymers
  • For Use With Mfr. No. 30240SCLAR
  • Includes (48) 8-1/4" Wx7" Hx14-3/4" D Bins
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.