Skip Content

DV
AKRO-MILS

20" x 36" x 53" Bin Rail Floor Rack with 500 lb. Load Capacity, Gray

  • Item # 40K461
  • My Part #
  • Mfr. Model # 30016230SC
  • Catalog Page # 1532
  • UNSPSC # 56101530
Double Sided Bin Rail Unit,96 Bin,Clear close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Bin Rail Systems

Product Details

This high-density pick rack features 16-gauge steel construction. Plastic storage bins are included.

View More

Technical Specs

  • Item Bin Rail Floor Rack
  • Total Number of Bins 96
  • Bin Depth 10-7/8"
  • Bin Width 5-1/2"
  • Bin Height 5"
  • Bin Type Hang and Stack
  • Bin Color Clear
  • Overall Depth 36"
  • Overall Width 20"
  • Overall Height 53"
  • Load Capacity 500 lb.
  • Finish Powder Coated
  • Material Steel
  • For Use With Mfr. No. 30230SCLAR
  • Includes (96) 5-1/2" Wx5" Hx10-7/8" D Bins
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products