Skip Content


2-3/4" x 6-3/4" x 1-1/8" Steel Louvered Panel Hook; For Use With Louvered Panels

  • Item # 45MW03
  • My Part #
  • Mfr. Model # LPP6NL
  • Catalog Page # N/A
  • UNSPSC # 31162606
Louvered Panel Hook,6-3/4 in. W,PK6 close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

The AKRO-MILS® louvered panel hook adds flexibility to louvered panels. Create a more efficient work space by using hooks for hanging tools and other odd-shaped items such as sanding disks and hoses.

• Mix hook with Akro-Bins® to create customized storage
• Durable steel construction

View More

Technical Specs

  • Item Louvered Panel Hook
  • For Use With Louvered Panels
  • Length 2-3/4"
  • Width 6-3/4"
  • Height 1-1/8"
  • Material Steel
How can we improve our Technical Specifications?

Compliance and Restrictions