Skip Content

DV
AKRO-MILS

1-Sided Bin Rail Floor Rack with 96 Bins, 53"H x 14-1/8"W x 36"D, Gray

  • Item # 40K457
  • My Part #
  • Mfr. Model # 30008220SC
  • Catalog Page # 1279
  • UNSPSC # 56101530
1-Sided Bin Rail Floor Rack with 96 Bins, 53"H x 14-1/8"W x 36"D, Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This high-density pick rack features 16-gauge steel construction. Plastic storage bins are included.

View More

Technical Specs

  • Item - Bin Rail Systems Bin Rail Floor Rack
  • ESD Conductive No
  • Number of Sides 1
  • Total Number of Bins 96
  • Bin Depth 7-3/8"
  • Bin Width 4-1/8"
  • Bin Height 3"
  • Bin Style Hang and Stack
  • Bin Color Clear
  • Overall Depth 36"
  • Overall Width 14-1/8"
  • Overall Height 53"
  • Load Capacity 250 lb.
  • Color Gray
  • Finish Powder Coated
  • Material Steel
  • For Use With Mfr. No. 30220SCLAR
  • Includes (96) 4-1/8" Wx3" Hx7-3/8" D Bins
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products