Skip Content

DV
AKRO-MILS

12-3/4" x 35-5/8" x 6-7/16" Steel Bin Shelf; For Use With Mfr. No. 30618, 30636, 30655, 30161, 30118

  • Item # 46U432
  • My Part #
  • Mfr. Model # 30635AGY
  • Catalog Page # 1280
  • UNSPSC # 24112004
Bin Shelf,Steel,35-5/8x6-7/16x12-3/4 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

AKRO-MILS® AkroShelf™ bin shelf is designed for use with louvered hanging systems, sold separately. Easy-to-install, this shelf provides even more storage and workspace solutions. It slides down securely and can be removed easily. The bracket-up option creates a bottom shelf; the bracket-down option creates a top shelf.

• Heavy-duty 16-ga. steel with 13-ga. steel brackets
• 50-lb. weight capacity

View More

Technical Specs

  • Item Bin Shelf
  • For Use With Mfr. No. 30618, 30636, 30655, 30161, 30118, 30653, 30661, 30638, 30676, 30651
  • Length 12-3/4"
  • Width 35-5/8"
  • Height 6-7/16"
  • Material Steel
  • Includes Brackets, Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

None