Skip Content

DV
AKRO

Drainage Mat, 10 ft. L, 3 ft. W, 7/8" Thick, Rectangle, Black

  • Item # 53AA55
  • My Part #
  • Mfr. Model # 514S4124BL
  • Catalog Page # N/A
  • UNSPSC # 52101510
Drainage Mat, 10 ft. L, 3 ft. W, 7/8" Thick, Rectangle, Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Drainage Mats

Technical Specs

  • Item Drainage Mat
  • Mat Length 10 ft.
  • Mat Width 3 ft.
  • Mat Thickness 7/8"
  • Mat Color Black
  • Mat Surface Pattern Drainage Holes
  • Mat Surface Material Rubber
  • Mat Backing Material Rubber
  • Edges Beveled
  • Mat Electrical Resistance Anti-Static
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Brake Fluid Resistant No
  • Mat Shape Rectangle
  • Antifatigue Yes
  • Anti-Slip Surface Yes
  • Mat Ramp Material Rubber
  • Antimicrobial No
  • Welding Safe Yes
  • Oil Resistant No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms