Skip Content
NC
AKO

Compressor Control, 230V, 2 SPDT

  • Item # 48TJ15
  • Mfr. Model # AKO-D14223
  • Catalog Page # N/A
  • UNSPSC # 39121549
Compressor Control,230V,2 SPDT close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $107.88 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.45 lbs.
Country of Origin Spain Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Compressor Control
  • Type Temperature/Alarm/Defrost
  • Switch Type 2 SPDT
  • Switch Action 1 Opens on Rise, 1 Closes on Rise
  • Control Range (F) -58 Degrees to 302 Degrees
  • Normally On (F) Adjustable
  • Normally Off (F) Adjustable
  • Cold On Adjustable
  • Cold Off Adjustable
  • Warm On Adjustable
  • Warm Off Adjustable
  • Height (In.) 1-1/2
  • Width (In.) 3-7/64
  • Depth (In.) 2-13/32
  • Voltage 230
  • Full Load Amps 16A: AC1=12, AC3=9
  • Construction IP65 Enclosure
  • Application Refrigeration and Temperature Control
  • Agency Compliance UL Listed
  • For Use With Vending Machines, Automatic Beverage Dispensers, Reach-In Coolers And Various Other Medium Temperature Commercial Equipment Requiring Off Cycle Defrost
  • Includes Dual Temperature Scale, Fahrenheit and Celsius Readings, Mounting Bracket, Mounting Screws, Terminal Screws, Adjustment Knob
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.