Navigation Menu New

Access My Account, Order History, Lists and more here.

55MP67 AP11-P-F UNSPSC # 26101613

Tap image to zoom.

Roll over image to zoom.

AKG

Hydraulic Forced Air Oil Cooler, 3 hp HP Heat Removed, 208 to 230/460V AC, Number of Phases 3

  • Item # 55MP67
  • Mfr. Model # AP11-P-F
  • UNSPSC # 26101613
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Forced Air Oil Cooler
  • HP Heat Removed 3 hp
  • Displacement 1.5 cu in
  • Pump RPM 1,725
  • Voltage 208 to 230/460V AC
  • Number of Phases 3
  • Max. Flow 11.3 gpm
  • Inlet Port Size SAE #16
  • Outlet Port Size #16
  • Motor Type - Oil Coolers Hydraulic
Back to Top