Navigation Menu New

Access My Account, Order History, Lists and more here.

55HZ83 DCSB16-12-3 UNSPSC # 40101702

Tap image to zoom.

Roll over image to zoom.

AKG

DC, Forced Air Oil Cooler, 12V DC, Number of Phases 1, 20 hp HP Heat Removed

  • Item # 55HZ83
  • Mfr. Model # DCSB16-12-3
  • UNSPSC # 40101702
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Forced Air Oil Cooler
  • Motor Type - Oil Coolers DC
  • HP Heat Removed 20 hp
  • Voltage 12V DC
  • Number of Phases 1
  • Max. Flow 50 gpm
  • Max. Pressure 250 psi
  • Inlet Port Thread Size SAE #16
  • Inlet Port Thread Gender Female
  • Outlet Port Thread Size SAE #16
  • Outlet Port Thread Gender Female
  • Overall Height 13.5 in
  • Overall Width 7.4 in
  • Overall Depth 7.4 in
  • Flow Range 10 to 50 gpm
  • Full Load Amps 27
  • Motor Frame Size IP 68
  • With Motor/Without Motor With Motor
  • Max. Operating Temp. 250 Degrees F
  • Oil Cooler Material Aluminum
  • Fan Blade Material Plastic
  • Oil Cooler Finish Powder Coated
  • Fan Guard Material Plastic
  • Bypass Valve Included No
  • Includes Mounting Bracket No
  • Includes Mounting Hardware No
  • Shroud Material Steel
  • Mounting Bracket Material Steel
  • Mounting Style - Oil Coolers Foot Mount
  • Motor Connection Type Plug
  • No. of Fans 1
  • For Fluid Viscosity 50 cSt
  • Max. Oil Temp. 250 Degrees F
  • Compatible Hydraulic Fluids Up to ISO 320
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
Back to Top